Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86663

Brady Labels

86663

Brady Labels
TAG B853 5.75X3 BK/YL 2SIDE REV C
MFG Item Number
86663
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86663
TAG B853 5.75X3 BK/YL 2SIDE REV C

Series Information

Specifications

Specifications
Manufacturer Part Number 86663
Manufacturer Brady
Family Series Brady Labels
Description Locked Out Tags REPAIR TAG Paper 5.75 x 3 Black on Yellow 100/PK
Material Type Paper
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Remove This Tag
Net Weight 0 lbs
Gross Weight 0.04 lbs