Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86664 Brady Labels, TAG B853 5.75X3 BLK/YEL 2-SIDE 100/PK

MFG Item Number
86664

86664 Brady Labels, TAG B853 5.75X3 BLK/YEL 2-SIDE 100/PK

MFG Item Number
86664
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86664
TAG B853 5.75X3 BLK/YEL 2-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86664
Manufacturer Brady
Family Series Brady Labels
Description Inventory Tag REPAIR TAG Paper 5.75 x 3 Black on Yellow 100/PK
Material Type Paper
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Equipment ID_Problem_Signed By_Date_Return This Tag To Main. Dept When Repair Work Is Completed Work Completed By_Date_
Net Weight 0 lbs
Gross Weight 0.0394 lbs