Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86666 Brady Labels, TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK

MFG Item Number
86666

86666 Brady Labels, TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK

MFG Item Number
86666
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86666
TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86666
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag SAFETY INSPECTION Paper 5.75 x 3 Green on White 100/PK
Material Type Paper
Background Color Green, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Equipment ID_Location_Date_By_Date_By_
Net Weight 0 lbs
Gross Weight 0.0394 lbs