Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86666 MARS Terminals, SSI 16-14 #8 STUD 100PK

MFG Item Number
86666

86666 MARS Terminals, SSI 16-14 #8 STUD 100PK

MFG Item Number
86666
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86666
SSI 16-14 #8 STUD 100PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86666
Manufacturer MARS
Family Series MARS Terminals
Description SSI 16-14 #8 STUD 100PK
Terminal Type Spade/Fork
Insulated Insulated
Color Blue
Stud Size #8
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs