Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86668

Brady Labels

86668

Brady Labels
TAG B853 5.75X3 BLK/YEL 2-SIDE 100/PK
MFG Item Number
86668
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86668
TAG B853 5.75X3 BLK/YEL 2-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86668
Manufacturer Brady
Family Series Brady Labels
Description HVAC Filter Replacement Record Inspection Tags Paper 5.75 in H x 3 in W 100PK
Material Type Paper
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Equipment ID_Location_Date_By_Date_By_
Net Weight 0 lbs
Gross Weight 0.0391 lbs