Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86674

Brady Labels

86674

Brady Labels
TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK
MFG Item Number
86674
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86674
TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86674
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag EYEWASH STATION INSPECTION Paper 5.75x3 GN/WH 100PK
Material Type Paper
Background Color Green, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Replace Water/6 MOS Initial_Date_H20 Changed Yes/No_
Net Weight 0 lbs
Gross Weight 0.0394 lbs