Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86676

Brady Labels

86676

Brady Labels
TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK
MFG Item Number
86676
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86676
TAG B853 5.75X3 GRN/WHT 2-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86676
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag SCAFFOLD INSPECTION Paper 5.75 x 3 Green on White 100/PK
Material Type Paper
Background Color Green, White
Label Height 3 "
Label Width 5.75 "
Language English
Legend Date_By_Date_By
Net Weight 0 lbs
Gross Weight 0.0391 lbs