Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86679

Brady Labels

86679

Brady Labels
TAG B853 5.75X3 BLK/ORG 2-SIDED
MFG Item Number
86679
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86679
TAG B853 5.75X3 BLK/ORG 2-SIDED

Series Information

Specifications

Specifications
Manufacturer Part Number 86679
Manufacturer Brady
Family Series Brady Labels
Description Repair Tag REPAIR ORDER Paper 5.75 x 3 Black on Orange 100/PK
Material Type Paper
Background Color Black, Orange
Label Height 5.75 "
Label Width 3 "
Language English
Legend Repair Order Repairs Required See Other Side
Net Weight 0 lbs
Gross Weight 0.0394 lbs