Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86691

Brady Labels

86691

Brady Labels
TAG B853 7X4 RED/BLK/WHT 2-SIDED
MFG Item Number
86691
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86691
TAG B853 7X4 RED/BLK/WHT 2-SIDED

Series Information

Specifications

Specifications
Manufacturer Part Number 86691
Manufacturer Brady
Family Series Brady Labels
Description Bilingual Tag DANGER Do Not Remove This Tag 7 in H x 4 in W 100PK
Material Type Paper
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Net Weight 0 lbs
Gross Weight 0.0797 lbs