Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86706

Brady Labels

86706

Brady Labels
TAG B853 7X4 RED/BLK/WHT 2-SIDED
MFG Item Number
86706
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86706
TAG B853 7X4 RED/BLK/WHT 2-SIDED

Series Information

Specifications

Specifications
Manufacturer Part Number 86706
Manufacturer Brady
Family Series Brady Labels
Description Safety Tag HOT SIGNED BY___DATE___ Paper 7x4 Black, Red on White 100/PK
Material Type Paper
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Hot Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0797 lbs