Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cully-Minerallac Hole Making, Step Series
86708
Cully-Minerallac Hole Making, Step Series
(851-0500A) 1/8-1/2in. STEP DRIL
This item cannot be canceled or returned
Description
(851-0500A) 1/8-1/2in. STEP DRIL
Step drills are ideal for drilling repetitive holes by electrical contractors, sheet metal workers, and auto mechanics. Reduce secondary operations with a trailing flute that automatically deburrs holes.
Specifications
Specifications
Manufacturer Part Number
86708
Manufacturer
Cully-Minerallac
Product Series
Step
Family Series
Cully-Minerallac Hole Making, Step Series
Description
(851-0500A) 1/8-1/2in. STEP DRIL
Bit Type
Step
Bit Size
1/8-1/2 "
Material
High Speed Steel
Comments
12 Stages
Net Weight
0 lbs
Gross Weight
0 lbs
86708
Cully-Minerallac Hole Making, Step Series