Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86712

Brady Labels

86712

Brady Labels
TAG B853 7X4 BLK/YEL 2-SIDED 100/PKG
MFG Item Number
86712
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86712
TAG B853 7X4 BLK/YEL 2-SIDED 100/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 86712
Manufacturer Brady
Family Series Brady Labels
Description Do Not Operate Tags CAUTION Paper 7x4 Black on Yellow 100/PK
Material Type Paper
Background Color Black, Yellow
Label Height 7 "
Label Width 4 "
Language English
Legend Do Not Operate Electricians At Work Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0797 lbs