Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Cully-Minerallac Hole Making, Step Series
86712
Cully-Minerallac Hole Making, Step Series
(851-0750) 1/4-3/4in. STEP DRILL
This item cannot be canceled or returned
Description
(851-0750) 1/4-3/4in. STEP DRILL
Step drills are ideal for drilling repetitive holes by electrical contractors, sheet metal workers, and auto mechanics. Reduce secondary operations with a trailing flute that automatically deburrs holes.
Specifications
Specifications
Manufacturer Part Number
86712
Manufacturer
Cully-Minerallac
Product Series
Step
Family Series
Cully-Minerallac Hole Making, Step Series
Description
(851-0750) 1/4-3/4in. STEP DRILL
Bit Type
Step
Bit Size
1/4-3/4 "
Material
High Speed Steel
Comments
8 Stages
Net Weight
0 lbs
Gross Weight
0 lbs
86712
Cully-Minerallac Hole Making, Step Series