86718
Cully-Minerallac Hole Making, Step Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86718

Cully-Minerallac Hole Making, Step Series

86718

Cully-Minerallac Hole Making, Step Series
(851-1125) 7/16-1-1/8in. STEP DR
MFG Item Number
86718
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Step Series
Item #
86718
(851-1125) 7/16-1-1/8in. STEP DR

Step Series Information


Step drills are ideal for drilling repetitive holes by electrical contractors, sheet metal workers, and auto mechanics. Reduce secondary operations with a trailing flute that automatically deburrs holes.

Specifications

Specifications
Manufacturer Part Number 86718
Manufacturer Cully-Minerallac
Product Series Step
Family Series Cully-Minerallac Hole Making, Step Series
Description (851-1125) 7/16-1-1/8in. STEP DR
Bit Type Step
Bit Size 7/16-1-1/8 "
Material High Speed Steel
Net Weight 0 lbs
Gross Weight 0 lbs