Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86720 Brady Labels, TAG B853 7X4 RED/WHT 2-SIDED 100/PKG

MFG Item Number
86720

86720 Brady Labels, TAG B853 7X4 RED/WHT 2-SIDED 100/PKG

MFG Item Number
86720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86720
TAG B853 7X4 RED/WHT 2-SIDED 100/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 86720
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag LADDER INSPECTION Paper 7x4 Red on White 100/PK
Material Type Paper
Background Color Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend ID NO_Date_By_Date_By_
Net Weight 0 lbs
Gross Weight 0.0797 lbs