Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86722

Brady Labels

86722

Brady Labels
TAG B853 7X4 GRN/WHT 2-SIDED 100/PKG
MFG Item Number
86722
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86722
TAG B853 7X4 GRN/WHT 2-SIDED 100/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 86722
Manufacturer Brady
Family Series Brady Labels
Description Tag SAFETY EQUIPMENT INSPECTION RECORD Paper 7x4 Green on White 100/PK
Material Type Paper
Background Color Green, White
Label Height 7 "
Label Width 4 "
Language English
Legend Equipment ID_Location_Date_By_Date_By_
Net Weight 0 lbs
Gross Weight 0.0797 lbs