Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86727

Brady Labels

86727

Brady Labels
TAG B853 7X4 BLU/WHT 2-SIDED 100/PKG
MFG Item Number
86727
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86727
TAG B853 7X4 BLU/WHT 2-SIDED 100/PKG

Series Information

Specifications

Specifications
Manufacturer Part Number 86727
Manufacturer Brady
Family Series Brady Labels
Description Equipment Status Tag AIR LEAK Paper 7x4 Blue on White 100/PK
Material Type Paper
Background Color Blue, White
Label Height 7 "
Label Width 4 "
Language English
Legend Instructions
Net Weight 0 lbs
Gross Weight 0.0797 lbs