Series Information
| Manufacturer Part Number | 86738 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Scaffold Tags: DANGER Do Not Use This Scaffold Keep Off 7 in H x 4 in W 100PK |
| Material Type | Paper |
| Background Color | Black, Red |
| Label Height | 7 " |
| Label Width | 4 " |
| Language | English |
| Legend | Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected. Taken Down Or Has Ben Found Defective Do Not Alter Date_Competent Person_Signature_Comments_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0797 lbs |