Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86752

Brady Labels

86752

Brady Labels
TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK
MFG Item Number
86752
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86752
TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86752
Manufacturer Brady
Family Series Brady Labels
Description Quality Control Tag HOLD DO NOT USE Paper 3 H x 5.75 W BK/YL 100/PK
Material Type Paper
Background Color Black, Yellow
Label Height 3 "
Label Width 5.75 "
Language English
Legend Hold-Do Not Use!
Net Weight 0 lbs
Gross Weight 0.0391 lbs