Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86756

Brady Labels

86756

Brady Labels
TAG B853 3x5.75 BLK/RED 1-SIDE 100/PK
MFG Item Number
86756
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86756
TAG B853 3x5.75 BLK/RED 1-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86756
Manufacturer Brady
Family Series Brady Labels
Description Out of Service Tags EQUIPMENT OUT OF SERVICE Paper 3 x 5.75 Black on Red 100/PK
Material Type Paper
Background Color Black, Red
Language English
Legend W.O. #_Signed_Date_
Net Weight 0 lbs
Gross Weight 0.0391 lbs