Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
86758 Brady Labels, TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK
MFG Item Number
86758

86758 Brady Labels, TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK

MFG Item Number
86758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86758
TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86758
Manufacturer Brady
Family Series Brady Labels
Description Inventory Tag SCRAP Paper 3 x 5.75 Black on Yellow 100/PK
Material Type Paper
Background Color Black, Yellow
Label Height 3 "
Label Width 5.75 "
Language English
Legend Scrap
Net Weight 0 lbs
Gross Weight 0.0394 lbs