Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86761

Brady Labels

86761

Brady Labels
TAG B853 3x5.75 BLK/GREEN 1-SIDE
MFG Item Number
86761
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86761
TAG B853 3x5.75 BLK/GREEN 1-SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 86761
Manufacturer Brady
Family Series Brady Labels
Description Quality Control Tag O.K. TO USE Paper 3 x 5.75 Black on Green 100/PK
Material Type Paper
Background Color Black, Green
Label Height 3 "
Label Width 5.75 "
Language English
Legend Job No_PO No_Description_Quantity_By_Date_
Net Weight 0 lbs
Gross Weight 0.0391 lbs