Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
86763 Brady Labels, TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK
86763 Brady Labels, TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK
This item cannot be canceled or returned
Description
TAG B853 3x5.75 BLK/YEL 1-SIDE 100/PK
Specifications
Specifications
| Manufacturer Part Number |
86763 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
Hazardous Material Tag HAZARDOUS WASTE Paper 3 x 5.75 Black on Yellow 100/PK |
| Material Type |
Paper |
| Background Color |
Black, Yellow |
| Language |
English |
| Legend |
Description_Source_Liquid_Solid_Weight/Volume_Hazards_ |
| Net Weight |
0 lbs |
| Gross Weight |
0.0391 lbs |