Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86778

Brady Labels

86778

Brady Labels
TAG B853 3x5.75 BLK/GREEN 1-SIDE
MFG Item Number
86778
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86778
TAG B853 3x5.75 BLK/GREEN 1-SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 86778
Manufacturer Brady
Family Series Brady Labels
Description Repair Tag REPAIRED Paper 3 x 5.75 Black on Green 100/PK
Material Type Paper
Background Color Black, Green
Language English
Legend Equipment ID_Description_Job No_Serial NO_Condition_Comments_By_Date_
Net Weight 0 lbs
Gross Weight 0.0391 lbs