Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
B-302 Polyester Series Information
| Manufacturer Part Number | 86784 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | DANGER 120 VOLTS Labels, Pack of 5 Labels |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 3.5 " |
| Label Width | 5 " |
| Language | English |
| Legend | Danger 120 Volts |
| Approvals | OSHA |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.055 lbs |