868 Series Information
| Manufacturer Part Number | 868-AQ |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 868 |
| Family Series | Edwards Signaling Audible Signaling Devices, 868 Series |
| Description | W/P Surf Mt Horn 24V Ac/Dc |
| Type | Electronic |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| Current Rating | 0.02-0.06 A |
| Explosion Proof | No |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.8 lbs |