Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86888

Brady Signs & Signage

86888

Brady Signs & Signage
B302-7X10-WG-O-5/PK-ANSI DNGR.HANDSIN
MFG Item Number
86888
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
86888
B302-7X10-WG-O-5/PK-ANSI DNGR.HANDSIN

Series Information

Specifications

Specifications
Manufacturer Part Number 86888
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Hands In Sign, 7 H x 10 W x 0.006 D
Type Warning Signs
Header Danger
Legend Hands In
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0031 lbs