868STR Series Information
| Manufacturer Part Number | 868STRC-N5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 868STR |
| Family Series | Edwards Signaling Signaling Devices, 868STR Series |
| Description | Horn/Strobe, 120VAC, Clear, Surface Mount, Weatherproof |
| Visual Function | Strobe |
| Audible Function | Horn |
| Voltage | 120 VAC |
| Nominal Input Voltage | 120 VAC |
| Lamp Color | Clear |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface |
| Current Rating | 0.09 A |
| Operating Temperature | 32-120 °F |
| Approvals | UL |
| Net Weight | 0.2538 lbs |
| Gross Weight | 3.6 lbs |