869-377
Wago Terminal Blocks, 869 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

869-377 Wago Terminal Blocks, 869 Series, End plate

MFG Item Number
8690377

869-377 Wago Terminal Blocks, 869 Series, End plate

MFG Item Number
8690377
Item Number
869-377
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 869 Series
Item #
869-377
End plate

869 Series Information

Specifications

Specifications
Manufacturer Part Number 8690377
Manufacturer Wago
Product Series 869
Family Series Wago Terminal Blocks, 869 Series
Description End plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0034 lbs
Gross Weight 0.003 lbs