869-AQ
Edwards Signaling Audible Signaling Devices, 869 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

869-AQ

Edwards Signaling Audible Signaling Devices, 869 Series

869-AQ

Edwards Signaling Audible Signaling Devices, 869 Series
Horn, 24VAC/DC, Flush Mount
MFG Item Number
869-AQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 869 Series
Item #
869-AQ
Horn, 24VAC/DC, Flush Mount

869 Series Information

  • 1,000 Hour Strobe Tube
  • Five Lens Colors
  • 24 VAC; 24VDC
  • 90 dBA at 10ft
The Edwards 869 Adapta Beacon Series are low current, high decibel combination electronic horn/strobes for indoor use. The strobe and horn may be operated independently. They are engineered in a thermoplastic housing, and can be flush mounted. Available in Clear, Amber, Green, Red and Blue Lenses the 869STR has a strobe flash rate of 1 flash per second with a 1,000 hour strobe tube.



Specifications

Specifications
Manufacturer Part Number 869-AQ
Manufacturer Edwards Signaling
Product Series 869
Family Series Edwards Signaling Audible Signaling Devices, 869 Series
Description Horn, 24VAC/DC, Flush Mount
Type Electronic
Nominal Voltage 24 VAC, 24 VDC
Current Rating 0.02-0.06 A
Explosion Proof No
Hazardous Location No
Approvals cUL, UL
Net Weight 2.8 lbs
Gross Weight 2.8 lbs