Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86917

Brady Labels

86917

Brady Labels
TAG B837 5.75X3 BLK/GRN/WHT 1-SIDE
MFG Item Number
86917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86917
TAG B837 5.75X3 BLK/GRN/WHT 1-SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 86917
Manufacturer Brady
Family Series Brady Labels
Description Valve Indicator Tag NORMALLY OPEN Polyester 5.75x3 Black, White on Green 10/PK
Material Type Polyester
Background Color Black, Green, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Normally Open
Net Weight 0 lbs
Gross Weight 0.0125 lbs