86928
Cully-Minerallac Hole Making, Sawtooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86928

Cully-Minerallac Hole Making, Sawtooth Series

86928

Cully-Minerallac Hole Making, Sawtooth Series
(785-1-3/4) 1-3/4in. SAW TOOTH B
MFG Item Number
86928
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Hole Making, Sawtooth Series
Item #
86928
(785-1-3/4) 1-3/4in. SAW TOOTH B

Sawtooth Series Information

  • Perfect for Boring through Veneers, Overlapping Holes, or On Close Centers
  • Open Design Whisks Away Wood Chips
  • Self‑Feeding, Multi‑Spur Bit
These boring bits have multiple spurs which scribe the periphery of the hole in advance of the cutting edges to guide the bit in the proper direction.

Specifications

Specifications
Manufacturer Part Number 86928
Manufacturer Cully-Minerallac
Product Series Sawtooth
Family Series Cully-Minerallac Hole Making, Sawtooth Series
Description (785-1-3/4) 1-3/4in. SAW TOOTH B
Bit Type Sawtooth
Bit Size 1-3/4 "
Length 5 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs