869STRG-N5
Edwards Signaling Signaling Devices, 869 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

869STRG-N5

Edwards Signaling Signaling Devices, 869 Series

869STRG-N5

Edwards Signaling Signaling Devices, 869 Series
Horn/Strobe, 120VAC, Green, Flush
MFG Item Number
869STRG-N5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 869 Series
Item #
869STRG-N5
Horn/Strobe, 120VAC, Green, Flush

869 Series Information

  • 1,000 Hour Strobe Tube
  • Five Lens Colors
  • 24 VAC; 24VDC
  • 90 dBA at 10ft
The Edwards 869 Adapta Beacon Series are low current, high decibel combination electronic horn/strobes for indoor use. The strobe and horn may be operated independently. They are engineered in a thermoplastic housing, and can be flush mounted. Available in Clear, Amber, Green, Red and Blue Lenses the 869STR has a strobe flash rate of 1 flash per second with a 1,000 hour strobe tube.



Specifications

Specifications
Manufacturer Part Number 869STRG-N5
Manufacturer Edwards Signaling
Product Series 869
Family Series Edwards Signaling Signaling Devices, 869 Series
Description Horn/Strobe, 120VAC, Green, Flush Mount
Visual Function Strobe
Audible Function Horn
Voltage 120 VAC
Nominal Input Voltage 120 VAC
Lamp Color Green
Lamp Type Strobe
Flash Rate/Minute 60
Mounting Surface
Current Rating 0.09 A
Operating Temperature 32-120 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 1.4 lbs