86BK-BOX
Eaton Plugs & Receptacles, Rubber Plugs Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86BK-BOX

Eaton Plugs & Receptacles, Rubber Plugs Series

86BK-BOX

Eaton Plugs & Receptacles, Rubber Plugs Series
Conn Rubber 15A 125V 2P2W Str Pol BK
MFG Item Number
86BK-BOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Rubber Plugs Series
Item #
86BK-BOX
Conn Rubber 15A 125V 2P2W Str Pol BK

Rubber Plugs Series Information


Specifications

Specifications
Manufacturer Part Number 86BK-BOX
Manufacturer Eaton
Product Series Rubber Plugs
Family Series Eaton Plugs & Receptacles, Rubber Plugs Series
Description Eaton straight blade connector, 12-4 AWG, 15A, Residential, 125V, Back wire, Black, Brass, Thermoplastic rubber, 1-15R, Two-pole, two-wire, non grounding, Screw, ND, Rubber, ED Box
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Voltage 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 1-15R
Color Black
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.04 lbs