Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Rubber Plugs Series Information
| Manufacturer Part Number | 84BK-BOX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Rubber Plugs |
| Family Series | Eaton Plugs & Receptacles, Rubber Plugs Series |
| Description | Eaton straight blade angled plug, 18-16 AWG, 15A, Commercial, Residential, 125V, Back wire, Black, Brass, Thermoplastic rubber, 1-15P, Two-pole, two-wire, non grounding, Screw, 0.33quot;, Thermoplastic rubber, ED Box |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 2 |
| Voltage | 125 VAC |
| Body Type | Angled |
| Connection Type | Plug |
| NEMA Configuration | 1-15P |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.12 lbs |