Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DB3 Series
87-3A126
Meltric Plugs & Receptacles, DB3 Series
This item cannot be canceled or returned
Description
Plugs & Receptacles, DB3 Series
Specifications
Specifications
| Manufacturer Part Number |
87-3A126 |
| Manufacturer |
Meltric |
| Product Series |
DB3 |
| Family Series |
Meltric Plugs & Receptacles, DB3 Series |
| Description |
PROTECTIVE CAP |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Cap |
| Comments |
IP55 |
| Net Weight |
0.192 lbs |
| Gross Weight |
0.192 lbs |
87-3A126
Meltric Plugs & Receptacles, DB3 Series