Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
870-409/011-000 Wago Wire & Cable, Ready-made push-in type jumper bar
870-409/011-000 Wago Wire & Cable, Ready-made push-in type jumper bar
Item Number
870-409/011-000
This item cannot be canceled or returned
Description
Ready-made push-in type jumper bar
Specifications
Specifications
| Manufacturer Part Number |
51131415 |
| Manufacturer |
Wago |
| Family Series |
Wago Wire & Cable |
| Description |
Ready-made push-in type jumper bar |
| Type |
Push-In |
| Number of Pieces |
1 |
| Number of Poles |
1-9 |
| Comments |
Insulated; Lt. Gray |
| Net Weight |
0.004 lbs |
| Gross Weight |
0.004 lbs |
870-409/011-000
Wago Wire & Cable