870-541/281-755

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-541/281-755 Wago Terminal Blocks, Component terminal block;

MFG Item Number
870-541/281-755

870-541/281-755 Wago Terminal Blocks, Component terminal block;

MFG Item Number
870-541/281-755
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-541/281-755
Component terminal block;

Series Information

Specifications

Specifications
Manufacturer Part Number 870-541/281-755
Manufacturer Wago
Family Series Wago Terminal Blocks
Description Component terminal block; double-deck; with diode and resistor; for DIN-rail 35 x 15 and
Type Double-Deck Block
Spacing 2.5 mm
Current Rating 0.5 A
Wire Size Range 12 AWG
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0.022 lbs