Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
870-573 Wago Terminal Blocks, End and intermediate plate
MFG Item Number
8700573

870-573 Wago Terminal Blocks, End and intermediate plate

MFG Item Number
8700573
Item Number
870-573
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
870-573
End and intermediate plate

Series Information

Specifications

Specifications
Manufacturer Part Number 8700573
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.0078 lbs
Gross Weight 0.008 lbs