Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-925 Wago Terminal Blocks, End and intermediate plate

MFG Item Number
8700925

870-925 Wago Terminal Blocks, End and intermediate plate

MFG Item Number
8700925
Item Number
870-925
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
870-925
End and intermediate plate

Series Information

Specifications

Specifications
Manufacturer Part Number 8700925
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0023 lbs
Gross Weight 0.002 lbs