Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-934

Wago Terminal Blocks

870-934

Wago Terminal Blocks
End and intermediate plate
Item Number
870-934
MFG Item Number
8700934
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, Series
Item #
870-934
End and intermediate plate

Series Information

Specifications

Specifications
Manufacturer Part Number 8700934
Manufacturer Wago
Family Series Wago Terminal Blocks
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Orange
Net Weight 0.003 lbs
Gross Weight 0.003 lbs