870-B
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
870-B Edwards Signaling Audible Signaling Devices, Backbox For 870 And 871 Horns
MFG Item Number
870-B

870-B Edwards Signaling Audible Signaling Devices, Backbox For 870 And 871 Horns

MFG Item Number
870-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
870-B
Backbox For 870 And 871 Horns

Series Information

Specifications

Specifications
Manufacturer Part Number 870-B
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Backbox For 870 And 871 Horns
Accessory Type Box
For Use With 870 Series
Explosion Proof No
Hazardous Location No
Mounting Wall
NEMA Rating NEMA 12, NEMA 12K, NEMA 4X
Approvals UL
Net Weight 0 lbs
Gross Weight 1.28 lbs