870-SA
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

870-SA

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
2 1/2 AND 3 WDGNUT AL FORM 7 CVR
Item Number
870-SA
MFG Item Number
870 SA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Conduit Outlet Bodies, CONDULET Series
Item #
870-SA
2 1/2 AND 3 WDGNUT AL FORM 7 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 870 SA
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 7 cover, Sheet aluminum, 2-1/2 or 3
Style Form 7
Gasket Included No
Connection Type Screw
Hub Size 2-1/2 ", 3 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 0.63 lbs
Gross Weight 0.63 lbs
Alternatives
870
870
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series