Series Information
| Manufacturer Part Number | 87014 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Picco 12V/2,5A (30W) - Power Supply / 1-Phase, In: 110-230Vac / Out: 12 - 15Vdc/2,5A, Screw Connection |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 100-240 VAC |
| Input Frequency | 50-60 Hz |
| Nominal Output Voltage | 12 VDC |
| Output VDC | 12-15 VDC |
| Output Current | 2.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | 32-122 °F |
| Approvals | cULus, cURus |
| Net Weight | 0.8818 lbs |
| Gross Weight | 0.8818 lbs |