Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87026

Brady Signs & Signage

87026

Brady Signs & Signage
B120,6X6,BLK/YEL,CAUTION CONTAINS PCBs
MFG Item Number
87026
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
87026
B120,6X6,BLK/YEL,CAUTION CONTAINS PCBs

Series Information

Specifications

Specifications
Manufacturer Part Number 87026
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION CONTAINS PCBs SIGN, 6 H x 6 W x 0.1 D
Type Warning Signs
Background Color Yellow
Header Caution
Legend Contains Pcbs (Polychlorinated Biphenyls)
Material Fiberglass
Material Description Premium
Language English
Height 6 "
Width 6 "
Net Weight 0.16 lbs
Gross Weight 0.15 lbs