Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87108

Brady Labels

87108

Brady Labels
1-1/2 RND., CWR 201 - 225
MFG Item Number
87108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87108
1-1/2 RND., CWR 201 - 225

Series Information

Specifications

Specifications
Manufacturer Part Number 87108
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1-1/2 Dia, COLD WATER RETURN CWR, 201-225, 1/4
Material Type Brass
Background Color Black
Language English
Legend CWR (Cold Water Return)
Net Weight 0 lbs
Gross Weight 0.0309 lbs