Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87119

Brady Labels

87119

Brady Labels
1-1/2 RND., FP 126 - 150
MFG Item Number
87119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87119
1-1/2 RND., FP 126 - 150

Series Information

Specifications

Specifications
Manufacturer Part Number 87119
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1.5 Dia, CWR, 476-500, 0.25
Material Type Brass
Background Color Black
Language English
Legend CWR (Cold Water Return)
Net Weight 0 lbs
Gross Weight 0.0309 lbs