Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

87121

Brady Labels

87121

Brady Labels
1-1/2 RND., CWS 026 - 050
MFG Item Number
87121
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
87121
1-1/2 RND., CWS 026 - 050

Series Information

Specifications

Specifications
Manufacturer Part Number 87121
Manufacturer Brady
Family Series Brady Labels
Description Stamped Brass Valve Tags, 1-1/2 Dia, COLD WATER SUPPLY CWS, 026 - 050, 1/4
Material Type Brass
Background Color Black
Language English
Legend CWS (Cold Water Supply)
Net Weight 0 lbs
Gross Weight 0.0309 lbs