Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrplastik Cable Entries, KDL_E Series
87121318
Murrplastik Cable Entries, KDL_E Series
This item cannot be canceled or returned
Description
Cable Entries, KDL_E Series
Specifications
Specifications
| Manufacturer Part Number |
87121318 |
| Manufacturer |
Murrplastik |
| Product Series |
KDL_E |
| Family Series |
Murrplastik Cable Entries, KDL_E Series |
| Description |
Cable Entry Grommet, For Terminated Cables, 7-8mm, IP65, UL12, Black, KDT/ZE+ |
| Cable Diameter Range |
0.275-0.314 " |
| Color |
Black |
| Protection Rating |
IP65 |
| Approvals |
CSA, UL, UR |
| Comments |
Cable Entry Grommet, For Terminated Cables, KDT/ZE+ |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
87121318
Murrplastik Cable Entries, KDL_E Series