Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

871239

Brady Lockout/Tagout

871239

Brady Lockout/Tagout
SMALL METAL PIVOT LOCKOUT HASP
MFG Item Number
871239
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
871239
SMALL METAL PIVOT LOCKOUT HASP

Series Information

Specifications

Specifications
Manufacturer Part Number 871239
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Small Hinged Metal Lockout Hasp
Color Gold
Material Steel
Length 0.35 "
Net Weight 0.24 lbs
Gross Weight 0.24 lbs